ROEBUCK SABRE SAW BLADE WOOD HCS LENGTH 130MM PACK 2 854371


Saber saw blades wood hcs

References
roebuck:854371
rubix:209A8156
ean:3660338101472
SABRE SAW BLADE WOOD HCS Length mm 130
brand logo
Technical specifications
Length130 mm
MaterialHCS
TypeSaber saw blade

Product details : ROEBUCK SABRE SAW BLADE WOOD HCS LENGTH 130MM PACK 2 854371


Uses: Timber, wood panels, medium particle boards (density 6-60 mm), plywood.
Plastic material < 100mm.
Configuration: HCS Blade Sharpened teeth, set blade Straight and fine cut Cutting thickness: up to 100 mm - Blade Thickness: 1.
25 mm Universal Grip Packaging: 2 Blade Case

Technical specifications


Attributes
Length130 mm
MaterialHCS
TypeSaber saw blade
Show UNSPSC/ECL@SS
£ 5.01 excl. VAT
/ Each
£ 6.01 incl. VAT
  • Usually arrives within 14 working days