BOSCH OPTILINE WOOD CIRC SAW BL 190X30X24T MP2608640615
Circular saw blade Optiline Wood
See technical informationReferences
Bosch:2608640615
Rubix:4531995
EAN:3165140194099


Technical specifications
| Length | 190 mm |
|---|---|
| Material | hardened steel |
| Type | circular saw blade |
Product details : BOSCH OPTILINE WOOD CIRC SAW BL 190X30X24T MP2608640615
Exterior diameter mm: 190 Ø of
Bore mm: 30
Cutting width (b1) mm / blade body thickness (b2) mm: 2.6/1.6
Number of teeth 24 Model: Standard for wood shape of teeth: ATB Cutting Result: 2NL /
Diameter TKS: 7/42
LAME SCIE CIRCULAR 190X30MM OPTILINE
Applications
Wood | ParticlesWood Panel | InsonorizationWood Panels | OSBWood Panels | CompositesWood Materials | Wood TendreWood | Hardwood/Wood | massifWood|Laminated densifiedWood Panels| Plywood/LattedWood | MDF panels with coating
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Packaged dimensions (D x W x H) | 250x224x10 mm |
| Package weight | 440 g |
| Length | 190 mm |
| Material | hardened steel |
| Type | circular saw blade |
| Number of teeth | 24 |
Show UNSPSC/ECL@SS
£ 29.29 excl. VAT
/ Each
£ 35.15 incl. VAT
- Usually arrives within 14 working days