Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH T101D JIGSAWB PK3 2608630558
BOSCH T101D JIGSAWB PK3 2608630558
Jigsaw blades T 101 D
References
bosch:
2608630558
rubix:
122A5306
manufacturer :
2 608 630 558
ean:
3165140006965
Technical specifications
Length
100
mm
Material
HCS
See all Specifications
Product details
Technical specifications
Product details : BOSCH T101D JIGSAWB PK3 2608630558
Materials: HCS Tooth configuration: Undercut ground Softwood, panels [mm]: 10-45
Total length [mm]: 100Pitch [mm]: 4-5,2 Application ranges: Softwood, particleboard, batten board, fiberboard (10 - 45 mm) ProgressiveModel: T 101 D
Technical specifications
Attributes
Logistic Weight
21
g
Packaged dimensions (D x W x H)
170
x
55
x
3
mm
Package weight
23
g
Length
100
mm
Material
HCS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.95
excl. VAT
/
Each
£
4.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH OPTLINE WOOD CIRCULAR SAW BLADE 2608640433 216MM X 60 TEETH
DEWALT DT2220QZ BI-METAL JIGSAW BLADES XPC T101D PK5
DEWALT DT10624 EXTREME FRAMING CIRCULAR SAW BLADE 165 X 20 X 24T
STARRETT BT6610-5 TAPER RECIP BLADE 152X19X1.30MM 61- TPI PK 5
"IRWIN 20180-9118R RECIP BLADES 9"" 18TPI PK 5"
LENOX 2110012110GR RECIPROCATING SAW BLADE T21100-12110G PACK OF 5
9IN 6TPI LENOX DEMOLITION CARBIDE TIPPED RECIPROCATING SAW BLADE 1/PK
STARRETT BTR91014-5 KINGCUT RECIP BLADE 228X25X1.60MM 10-14 TPI PK 5
DEWALT DT1948-QZ CIRC SAW BLADE 165X20MM 16T (DC)
ECLIPSE BLADE LOW ALLOY FLEX 12 X 1/2 X 0.025 X 32TPI AM47X
BOSCH 2608640795 184MM BLADE 16MM
ROEBUCK HACKSAW BLADE BI METAL 24 TPI 300MM
BOSCH 2608656258 SABRE SAW BLADE PKT 5 S611DF
BOSCH WOOD/METAL SAW BLADES PK 5 S1110VF 2608657610
BOSCH T101BRFJIGSAWBLDS 2608634235