KLINGSPOR 670428 RS993MA RECIP BLADE 150X254X9MM 130MM 10-14TPI PK5

RS 993 MA Special Bi-metal reciprocating saw blade milled and set

See technical information

References

Klingspor:670428
Rubix:416A4208
EAN:4014855939947
brand logo

Technical specifications

Length150 mm
Materialbi-metal
Typesaber saw blade
See all Specifications

Product details : KLINGSPOR 670428 RS993MA RECIP BLADE 150X254X9MM 130MM 10-14TPI PK5


RS 993 MA reciprocating saw blade, 150 x 25.4 x 0.9 mm overall length 130 mm, bi-metal, milled, set, 10-14 TPI, retail-packaged in cardboard box

Technical specifications


Attributes
Length150 mm
Materialbi-metal
Typesaber saw blade
Packaging5-pack
Total length150 mm
No. of teeth per cm5.51
£ 22.75 excl. VAT
/ Each
£ 27.30 incl. VAT
  • Usually arrives within 14 working days