BOSCH 2608640503 CIRCULAR SAW BLADE MULTI MATERIAL 160MM X 42 TEETH
Circular sawsheet Multi Material
See technical informationReferences
Bosch:2608640503
Rubix:1243526
EAN:3165140192934

Product details : BOSCH 2608640503 CIRCULAR SAW BLADE MULTI MATERIAL 160MM X 42 TEETH
This multi-material circular saw blade makes clean cuts in a wide range of materials. The high-quality, precision-ground carbide teeth make the blade robust enough to cut various materials, whilst the body, made from dimensionally stable SK5 hardened steel (> 40 HRC), ensures accuracy. The blade’s body and expansion slots reduce vibration during use, help to dampen noise and minimise heat build-up. Use this saw blade for aluminium, non-ferrous metals, plastic, epoxy resin and wood. The HLTCG (High-Low Triple Chip Ground) teeth make the multi-material circular saw blade robust enough for working with abrasive materials.
Applications
Wood | ParticlesWood Panel | InsonorizationWood Panels | OSBWood Panels | MDF Panels with PlasticCoating | Epoxy (epoxy resin) non-ferrous Metal | Non-Ferrous AluminiumMetal | Non-Ferrous AlloyMetal | Copper
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 213x190x10 mm |
|---|---|
| Logistic Weight | 370 g |
| Packaged dimensions (D x W x H) | 213x190x10 mm |
| Package weight | 370 g |
| Length | 160 mm |
| Material | carbide |
| Type | circular saw blade |
| Number of teeth | 42 |
Show UNSPSC/ECL@SS
£ 36.76 excl. VAT
/ Each
£ 44.11 incl. VAT
- Usually arrives within 14 working days
