Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BAHCO 8501-28S CIRCULAR SAW BLADE 250MM
BAHCO 8501-28S CIRCULAR SAW BLADE 250MM
Circular Saw Blade
References
bahco:
8501-28S
rubix:
113A9402
ean:
7311518221041
Product details
Technical specifications
Product details : BAHCO 8501-28S CIRCULAR SAW BLADE 250MM
Strengths
•Expansion Slots To Take Up The Expansion of The Steel When In Use
Reducing Rings (measurement D) are Available For Some Blades To Increase The Inner Diameter If Needed
Packed in Retail Package
Technical specifications
Attributes
Logistic Weight
770
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.54
excl. VAT
/
Each
£
79.85
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
IRWIN JACK EXPERT BOW SAW 21 INCH
ECLIPSE BLADE LOW ALLOY FLEX 12 X 1/2 X 0.025 X 24TPI AM46B
STARRETT BI METAL BLADE BT121014-5
STARRETT BT12610-5 TAPER RECIP BLADE 300X19X1.30MM 6-10 TPI PK 5
STARRETT BR81014-2 KINGCUT RECIP BLADE 203X19X1.30MM 10-14 TPI PK 2
EVOLUTION 230 BLADE FOR STAINLESS STEEL
LENOX 21064610GR RECIPROCATING SAW BLADE T21064-610G PACK OF 5
MILWAUKEE 49222229 SAWZALL BLADE SET (12PC)
BAHCO 3906-300-32-10P HAND HACK SANDFLEX PK10
BAHCO 91-023-5P JIGSAWBLADES T-SHANK
BAHCO EX-19-XT9-C 9/10 TPI SUPERIOUS SAWBLADE
DEWALT JIGSAW BLADE DT2156-QZ PACK OF 3
STARRETT BTR61014-5 KINGCUT RECIP BLADE 152X25X1.60MM 10-14 TPI PK 5
BAHCO 3906-300-18-2P HAND HACK SANDFLEX
BAHCO 8501-5F CIRCULAR SAW BLADE 150MM