STARRETT BT12610-5 TAPER RECIP BLADE 300X19X1.30MM 6-10 TPI PK 5


Multi-Purpose Reciprocating Saw Blade

References
starrett:BT12610-5
rubix:228A4911
brand logo
brand logo
Technical specifications
Length305 mm
Materialbi-metal
See all Specifications

Product details : STARRETT BT12610-5 TAPER RECIP BLADE 300X19X1.30MM 6-10 TPI PK 5


General purpose reciprocating blade is excellent for all-around use: wood, plastic, metal and structurals
Reciprocating blade bi-metal 300MM/12" 6-10 TPI - MULTI PURPOSE

Strengths

Multi use bi metal reciprocating blade
Suitable for wood and metal
Tapered blade format
Ideal for cordless saw machines
Unbreakable, providing safety and reliability
Optimized tooth pitch for reduction in vibration. Giving you cleaner cut and less fatigue

Applications

Application Description (Material): 3X POWER - Multi-Purpose
Application Material Thickness (mm): 13 - 63
Application Material Thickness (in): 1/2 - 2-1/2

Technical specifications


Attributes
Length305 mm
Materialbi-metal
Thickness1.27 mm
Show UNSPSC/ECL@SS
£ 38.40 excl. VAT
/ Each
£ 46.08 incl. VAT
  • Usually arrives within 14 working days