References
Bahco:91-023-5P
Rubix:122A6092
EAN:7311518032593

Documents
Product details : BAHCO 91-023-5P JIGSAWBLADES T-SHANK
Standardized T-shank (also referred to as Euro shank)
Fits AEG, Atlas Copco, Bosch, DeWalt, Hitachi, Makita, Metabo, Milwaukee and similar machines
HCS: Carbon steel, is suitable for cutting through wood, plastic and other soft materials
BiM: Bi-metal combines the cutting performance of HSS with the flexibility of carbon steel
The sawblades are shatterproof and suitable for cutting through all types of material
5 blades packed on informative card
Fits AEG, Atlas Copco, Bosch, DeWalt, Hitachi, Makita, Metabo, Milwaukee and similar machines
HCS: Carbon steel, is suitable for cutting through wood, plastic and other soft materials
BiM: Bi-metal combines the cutting performance of HSS with the flexibility of carbon steel
The sawblades are shatterproof and suitable for cutting through all types of material
5 blades packed on informative card
Technical specifications
Attributes
| Logistic Weight | 41 g |
|---|---|
| Length | 100 mm |
| Material | carbon steel |
| Type | jigsaw blade |
| Total length | 100 mm |
| No. of teeth per cm | 3.15 |
Show UNSPSC/ECL@SS
£ 5.80 excl. VAT
/ Each
£ 6.96 incl. VAT
- Delivery usually within ( 14 ) days
