Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
LENOX 21064610GR RECIPROCATING SAW BLADE T21064-610G PACK OF 5
LENOX 21064610GR RECIPROCATING SAW BLADE T21064-610G PACK OF 5
Gold Power Arc Curved Metal Cutting Reciprocating Saw Blades
References
lenox:
21064610GR
rubix:
1226519
ean:
00082472210644
Technical specifications
Length
152
mm
Material
Titanium coated
See all Specifications
Product details
Technical specifications
Product details : LENOX 21064610GR RECIPROCATING SAW BLADE T21064-610G PACK OF 5
POWER ARC CURVED BLADE
Delivers up to 2X longer life vs. traditional straight LENOX® recip blades
AGGRESSIVE BLADE DESIGN
Optimizes the blade's angle of attack for faster cutting in a variety of materials
EXTENDED BLADE LIFE
T2™ Technology and precision applied titanium coating help dissipate heat making blades last longer
FASTER CUTS
Titanium coating makes teeth more wear-resistant so they stay sharp for quicker
Technical specifications
Attributes
Length
152
mm
Material
Titanium coated
Thickness
0.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.73
excl. VAT
/
Each
£
28.48
incl. VAT
Sold out
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
BOSCH FOAM RUBBER BLADES 300MM MP2607018012 PK2
BOSCH 2608640602 OPTLINE WOOD CIRCULAR SAW BLADE 165MM X 24 TEETH
STANLEY COPING SAW SPARE BLADES 0-15-061 PACK OF 4
BOSCH JIGSAW BLADES T101D 2608630032 PACK OF 5
BOSCH RECIPRO BRICK BLADES S1243HM
BAHCO 3906-300-24-2P HAND HACK SANDFLEX PK2
BOSCH 2608634234 JIGSAW BLADES T101BF PK5
BOSCH 2608640509 CIRCULAR SAW BLADE MULTI MATERIAL 190MM X 54 TEETH
BOSCH 2608641171 OPTLINE WOOD CIRCULAR SAW BLADE 160MM X 24 TEETH
ROEBUCK SABRE SAW BLADE METAL BI-METAL LENGTH 206MM PACK 2 854373
BOSCH 2608642530 254 X 2.4 1.8 30MM
ECLIPSE FRETSAW BLADE (WO) FS22
BOSCH 2608633A34 T344D JIGSAW BLADES 5PK
LENOX, BLADE PK OF 5 T21070-818G
DEWALT JIGSAW BLADE DT2156-QZ PACK OF 3