Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
MILWAUKEE 49222229 SAWZALL BLADE SET (12PC)
MILWAUKEE 49222229 SAWZALL BLADE SET (12PC)
Saws' blades Milwaukee
References
milwaukee:
49222229
rubix:
395A6414
ean:
0045242536863
Product details
Technical specifications
Product details : MILWAUKEE 49222229 SAWZALL BLADE SET (12PC)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.40
excl. VAT
/
Each
£
55.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LENOX T20116-218HE T2 HACKSAW BLADE 12 X 1/2 X 18TPI
BOSCH 190 X 30 X 48T TCT BLADE MP2608640617
BOSCH S936CHF 5PKSABREBLDE 2608657525
EVOLUTION RAGEBLADE185DIAMOND RAGE DIAMOND 185MM BLADE
BOSCH JIGSAW BLADES T118BF PACK OF 5
GEDORE 407 A SAW BLADE BIMETAL
CIRCULAR SAW BLADE EX MU B 254X30-80 2.608.642.528
LENOX 1766338 DOUBLE TANG DIAMOND RECIPROCATING BLADE
DEWALT DT20434-QZ DT20434-QZ CSB CONSTRUCTION SAW BLADES140MMX20MM-24T
DEWALT RECIP SAW BLADE METAL DT2361-QZ PACK OF 5
BAHCO 8501-12F CIRCULAR SAW BLADE 180MM
DEWALT DT2408L-QZ RECIP SAW BLADES 14TPI METAL 200MM PACK OF 5
STARRETT B618-5 STRAIGHT RECIP BLADE 152X19X0.90MM 18 TPI PK 5
STARRETT BTR6610-5 KINGCUT RECIP BLADE 152X25X1.60MM 6-10 TPI PK 5
DEWALT DT1951-QZ 184 X 20MM 24T TRIMSAW BLADE