Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BAHCO 8501-5F CIRCULAR SAW BLADE 150MM
BAHCO 8501-5F CIRCULAR SAW BLADE 150MM
Circular Saw Blade
References
bahco:
8501-5F
rubix:
113A9521
ean:
7311518220921
Product details
Technical specifications
Product details : BAHCO 8501-5F CIRCULAR SAW BLADE 150MM
Strengths
•Tungsten carbide tipped circular saw blades for Site saw machines in wood applications
Positive hook angle
Blades are made of hardened cold rolled steel
Technical specifications
Attributes
Logistic Weight
260
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.34
excl. VAT
/
Each
£
30.41
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
BAHCO 8501-13 CIRCULAR SAW BLADE 184MM
BOSCH RECIPRO BRICK BLADES S1243HM
LENOX DUPLA DUAL EDGED HACKSAW BLADE 18 TPI SINGLE 1906050
DEWALT JIGSAW BLADE DT2154-QZ PACK OF 3
BOSCH 2 608 636 707 JIGSAW BLADE T321BF (PK5)
STARRETT BTR8610-5 KINGCUT RECIP BLADE 203X25X1.60MM 6-10 TPI PK 5
STARRETT BS226-5 PNEUMATIC RECIP BLADE 92X13X.65MM 32 TPI PK 5
BAHCO 3906-300-24-5P HAND HACK SANDFLEX
BOSCH RECIPRO WOOD CUTTING BLADES S617K PACK OF 5
BOSCH SAWBLADE 216 X 30 X 80T TCT ALUMINIUM 2608640447
BAHCO 3906-300-24-2P HAND HACK SANDFLEX PK2
DEWALT DT2301L-QZ 152mm 2X Recip Blade 10TPI Gen purp 5pk
FACOM 668A.8 COBALT STEEL BI-METAL 12 300MM HACKSAW BLADES
MILWAUKEE 4932479574
BOSCH 2608644133 SAW BLADE 165MM X 20 X 48T