BAHCO 8501-22 CIRCULAR SAW BLADE 230MM
Circular Saw blades for Portable-/Table Saws in Wood
See technical informationReferences
Bahco:8501-22
Rubix:113A9396
EAN:7311518178888


Technical specifications
| Length | 230 mm |
|---|---|
| Material | hardmetal (tungsten carbide) cutting teeth |
| Type | circular saw blade |
Product details : BAHCO 8501-22 CIRCULAR SAW BLADE 230MM
Tungsten carbide tipped circular saw blades for Site saw machines in wood applications
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Positive hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Strengths
Circular Saw blades for Site Saws in Wood
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Length | 230 mm |
| Material | hardmetal (tungsten carbide) cutting teeth |
| Type | circular saw blade |
| Packaging | retail packaging |
| Total length | 230 mm |
| Number of teeth | 20 |
Show UNSPSC/ECL@SS
£ 38.74 excl. VAT
/ Each
£ 46.49 incl. VAT
- Delivery usually within ( 14 ) days