KLINGSPOR 670323 JS994MF JIGSAW BLADE 90X8X1MM 11-13 TPI PK5
JS 994 MF Special Bi-metal jigsaw blade milled, wavy
See technical informationReferences
Klingspor:670323
Rubix:416A4200
EAN:4014855940042

Product details : KLINGSPOR 670323 JS994MF JIGSAW BLADE 90X8X1MM 11-13 TPI PK5
JS 994 MF jigsaw saw blade, 90 x 8 x 1 mm overall length 63 mm, bi-metal, milled, wavy set, 11-13 TPI, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 90 mm |
|---|---|
| Material | bi-metal |
| Type | jigsaw blade |
| Packaging | pack of 5 pieces |
| Total length | 90 mm |
| No. of teeth per cm | 5.12 |
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
- Usually arrives within 14 working days