References
Bosch:2608630310
Rubix:1243508
EAN:3165140006941

Product details : BOSCH JIGSAW BLADES T119BO PACK OF 5
Materials: HCS teeth configuration: undulated, milled soft wood, panels [mm]: 2-15
Total length [mm]: 83Pitch [mm]: 2.0 Plywood [mm]: 2-15 Areas of use: Soft wood (2 - 15 mm), plywood, particle boards, lattes panels, fibre panels, specially adapted for curved sections Model: T 119 BO
Total length [mm]: 83Pitch [mm]: 2.0 Plywood [mm]: 2-15 Areas of use: Soft wood (2 - 15 mm), plywood, particle boards, lattes panels, fibre panels, specially adapted for curved sections Model: T 119 BO
Applications
Wood | Wood TenderWood | ParticlesWood Panel | Plywood/Latted
Technical specifications
Attributes
| Logistic Weight | 22 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x80x3 mm |
| Package weight | 22 g |
| Length | 83 mm |
| Material | hcs |
| Type | jigsaw blade |
Show UNSPSC/ECL@SS
£ 8.82 excl. VAT
/ Each
£ 10.58 incl. VAT
- In stock: Next day delivery
