References
Draper:26013
Rubix:390A4340
Manufacturer :26013


Technical specifications
| Length | 165 mm |
|---|---|
| Material | steel with tct teeth |
| Type | circular saw blade |
Product details : DRAPER 26013 CORDLESS CIRCULAR SAW BLADE 165 X 20MM 36T
This Tungsten Carbide-Tipped (TCT) circular saw blade is specifically designed for use with cordless circular saw machines. It is hardened and tempered to ensure a long life and it has a general purpose thin kerf for rapid cutting. High-quality precision-ground carbide teeth make the blade robust. Designed for use on hardwood, softwood, MDF, chipboard and composites. Compatible with most 165mm cordless circular saws with a 20mm and 16mm bore, including Stock No. 55519 and 89451. EN847-1 Standard.
Technical specifications
Attributes
| Length | 165 mm |
|---|---|
| Material | steel with tct teeth |
| Type | circular saw blade |
| Total length | 165 mm |
| Number of teeth | 36 |
Show UNSPSC/ECL@SS
£ 9.08 excl. VAT
/ Each
£ 10.90 incl. VAT
- Delivery usually within ( 7 ) days