• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
DRAPER 58556 BANDSAW BLADE 2105MMX20X18TPI

DRAPER 58556 BANDSAW BLADE 2105MMX20X18TPI

Draper

See technical information
References
Draper:58556
Rubix:382A4546
Manufacturer :58556
EAN:5010559585564
brand logo
brand logo

Product details : DRAPER 58556 BANDSAW BLADE 2105MMX20X18TPI


Bandsaw blades for hard and soft woods and plastics.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 20.49 excl. VAT
/ Each
£ 24.59 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

BOSCH 2608633A36 PRECISE DEEP CUTTING JIGSAW BLADES PK5 T344DFBAHCO 3845-18-100P-BULK CARBODY BLADESKLINGSPOR 670434 RS903MF RECIP BLADE 230X19X09MM 18TPI PK5DRAPER 43430 RECIP SAW BLADE 5PCS - S644DKLINGSPOR 670550 JS601LF JIGSAW BLADE 100X8X145MM 17 TPI PK5KLINGSPOR 670530 JS993MF JIGSAW BLADE 100X8X1MM 10-16 TPI PK5KLINGSPOR 670319 RS915CX RECIP BLADE 460X50X25MM 195TPIBAHCO 91-612-5P JIGSAWBLADES T-SHANKBAHCO 8501-18S CIRCULAR SAW BLADE 216MMBOSCH S1542K2608650682 SABRE SAW BLADES 5PKDRAPER 31978 TCT SAW BLADE 255MM 100T TCGBOSCH SAWBLADE 190 X 30 X 36T MP2608640616DRAPER 38593 RECIP SAW BLADE 5PCS - S1122AFBOSCH SAW BLADE 160 X 20 X 36T MP2608640597DRAPER 74910 BOWSAW BLADE HARDPOINT 750MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap