References
Bosch:2608634994
Rubix:055319
EAN:3165140128025

Product details : BOSCH T345XF JIGSAW BLADES T345X PACK OF 5
Materials: BIM Teeth configuration: set, milled
Total length [mm]: 132Wood with nails [mm]: < 65 Pitch [mm]: 2.4-5 Areas of use: Timber with nails (< 65 mm), wood materials, plastics, strips, tubes/sections (ø 3 - 10 mm) including in aluminium Undressed wood [mm]: <65 ProgressiveModel: T 345 XF reinforced glass plastics fibres / epoxy [mm]: 3-10 Sheaths, profiles [mm]: 3 -10 Aluminium [mm]: 3-10
Total length [mm]: 132Wood with nails [mm]: < 65 Pitch [mm]: 2.4-5 Areas of use: Timber with nails (< 65 mm), wood materials, plastics, strips, tubes/sections (ø 3 - 10 mm) including in aluminium Undressed wood [mm]: <65 ProgressiveModel: T 345 XF reinforced glass plastics fibres / epoxy [mm]: 3-10 Sheaths, profiles [mm]: 3 -10 Aluminium [mm]: 3-10
Applications
Wood|Timber/Lumber/beams in woodPlastics|epoxy (epoxy resin)Plastics|Reinforced Plastics glass fibrer (PRFV)Ferrous Metals|SheathsMetal non-ferrous metals|Aluminum
Technical specifications
Attributes
| Logistic Weight | 55 g |
|---|---|
| Packaged dimensions (D x W x H) | 200x80x3 mm |
| Package weight | 54 g |
| Length | 132 mm |
| Material | bim |
| Type | jigsaw blade |
Show UNSPSC/ECL@SS
£ 19.57 excl. VAT
/ Each
£ 23.48 incl. VAT
- In stock: Next day delivery
