Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA AM65 PRECISION LOCKNUTS AM SEGMENTS FOR CLAMPING
Grooved and lock nut INA AM65, Female thread: M65X2 | Nominal diameter (metric): 100 mm
Precision locknut
References
ina:
AM65
rubix:
238A1597
manufacturer :
0108422920000
ean:
4047643188548
Technical specifications
Nominal diameter (metric)
100
mm
Female thread
M65X2
See all Specifications
Product details
Technical specifications
Product details : INA AM65 PRECISION LOCKNUTS AM SEGMENTS FOR CLAMPING
Precision locknuts AM, segments for clamping
Technical specifications
Attributes
Logistic Weight
820
g
Nominal diameter (metric)
100
mm
Female thread
M65X2
Outer diameter
100
mm
Width
26
mm
Series
AM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
203.50
excl. VAT
/
Each
£
244.20
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE KMTA26-AKN, Female thread: M130x3 | Nominal diameter (metric): 130 mm
Grooved and lock nut FAG HM3088, Female thread: Tr440X5 | Nominal diameter (metric): 520 mm
Grooved and lock nut PTN KM22, Female thread: M110×2 | Nominal diameter (metric): 110 mm
Grooved and lock nut FAG HM3044, Female thread: Tr220X4 | Nominal diameter (metric): 260 mm
Grooved and lock nut SNR BPR50
Grooved and lock nut SNR TBPR40, Nominal diameter (metric): 40 mm
Grooved and lock nut INA AM20, Female thread: M20X1 | Nominal diameter (metric): 38 mm
Grooved and lock nut PTN KM0, Female thread: M10×0,75 | Nominal diameter (metric): 10 mm
Grooved and lock nut SNR BR30
Grooved and lock nut SNR HM30/500
Grooved and lock nut FAG KML32, Female thread: M160x3 | Nominal diameter (metric): 190 mm
Grooved and lock nut SNR BP50
Grooved and lock nut SNR TB25, Nominal diameter (metric): 25 mm
Grooved and lock nut AKN from MECALINE KM12-AKN, Female thread: M 60x2 | Nominal diameter (metric): 60 mm
Grooved and lock nut SKF KMT 12, Female thread: M 60x2 | Nominal diameter (metric): 60 mm