Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN TAN21 LOCKNUT
Grooved and lock nut Timken TAN21
Bearing Accessories
References
timken:
TAN21
rubix:
396A9034
manufacturer :
TAN21
ean:
0053893001470
Product details
Technical specifications
Product details : TIMKEN TAN21 LOCKNUT
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Technical specifications
Attributes
Outer diameter
137
mm
Width
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.83
excl. VAT
/
Each
£
134.20
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
Grooved and lock nut SNR BR75
Grooved and lock nut Timken KM 21, Nominal diameter (metric): 105 mm
Grooved and lock nut SNR HM3168
Grooved and lock nut SNR KM20, Female thread: M100x2
Grooved and lock nut AKN from MECALINE HM68T-AKN, Female thread: Tr 340x5 | Nominal diameter (metric): 340 mm
Grooved and lock nut FAG HM56T, Female thread: Tr280X4 | Nominal diameter (metric): 350 mm
Grooved and lock nut SKF KM 7, Female thread: M 35x1,5 | Nominal diameter (metric): 35 mm
Grooved and lock nut AKN from MECALINE ZM40-AKN, Female thread: M40x1,5 | Nominal diameter (metric): 40 mm
Grooved and lock nut SKF KM 1, Female thread: M 12x1 | Nominal diameter (metric): 12 mm
Grooved and lock nut PTN KM11, Female thread: M55×2 | Nominal diameter (metric): 55 mm
Grooved and lock nut SNR TBPR55, Nominal diameter (metric): 55 mm
Grooved and lock nut INA ZMA20/52, Female thread: M20X1 | Nominal diameter (metric): 52 mm
Grooved and lock nut AKN from MECALINE KM9-AKN, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut INA AM40, Female thread: M40X1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut FAG KM22, Female thread: M110x2 | Nominal diameter (metric): 145 mm