Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBPR45 ACCESSORIES
Grooved and lock nut SNR TBPR45, Nominal diameter (metric): 45 mm
Grooved and lock nut SNR
References
snr:
TBPR45
rubix:
205A9075
ean:
3413520486525
Technical specifications
Nominal diameter (metric)
45
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBPR45 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
45
mm
Weight
0
kg
Series
TBPR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.78
excl. VAT
/
Each
£
78.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SNR KM4, Female thread: M20x1 | Nominal diameter (metric): 26 mm
Grooved and lock nut AKN from MECALINE KMT11-AKN, Female thread: M55x2 | Nominal diameter (metric): 55 mm
Grooved and lock nut INA ZM105, Female thread: M105X2 | Nominal diameter (metric): 140 mm
Grooved and lock nut AKN from MECALINE KMT0-AKN, Female thread: M10x0,75 | Nominal diameter (metric): 10 mm
Grooved and lock nut SKF N 02
Grooved and lock nut INA ZMA35/70, Female thread: M35X1,5 | Nominal diameter (metric): 70 mm
Grooved and lock nut PTN KM22, Female thread: M110×2 | Nominal diameter (metric): 110 mm
Grooved and lock nut AKN from MECALINE HML64T-AKN, Female thread: Tr 320x5 | Nominal diameter (metric): 320 mm
Grooved and lock nut AKN from MECALINE KMTA34-AKN, Female thread: M170x3 | Nominal diameter (metric): 170 mm
Grooved and lock nut SKF N 06
Grooved and lock nut AKN from MECALINE ZM90-AKN, Female thread: M90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut SKF HM 44 T, Female thread: Tr 220x4 | Nominal diameter (metric): 220 mm
Grooved and lock nut SNR HM3168
Grooved and lock nut INA ZM06, Female thread: M6X0,5 | Nominal diameter (metric): 16 mm
Grooved and lock nut SKF HML 47 T, Nominal diameter (metric): 231 mm