Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBP45 ACCESSORIES
Grooved and lock nut SNR TBP45, Nominal diameter (metric): 45 mm
Grooved and lock nut SNR
References
snr:
TBP45
rubix:
205A9065
ean:
3413520486709
Technical specifications
Nominal diameter (metric)
45
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBP45 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
45
mm
Weight
0
kg
Series
tbp
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.16
excl. VAT
/
Each
£
75.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut AKN from MECALINE KM31-AKN, Female thread: M 155x3 | Nominal diameter (metric): 155 mm
Grooved and lock nut AKN from MECALINE KMT24-AKN, Female thread: M120x2 | Nominal diameter (metric): 120 mm
Grooved and lock nut SKF HM 3052, Female thread: Tr 260x4 | Nominal diameter (metric): 260 mm
Grooved and lock nut SKF N 09, Female thread: 1,767 in - 18 | Nominal diameter (metric): 44.882 mm
Grooved and lock nut SKF KMTA 32, Nominal diameter (metric): 160 mm
Grooved and lock nut Timken KM 16, Nominal diameter (metric): 80 mm
Grooved and lock nut FAG HM3052, Female thread: Tr260X4 | Nominal diameter (metric): 310 mm
Grooved and lock nut SKF KMT 15, Female thread: M 75x2 | Nominal diameter (metric): 75 mm
Grooved and lock nut PTN KM2, Female thread: M15×1 | Nominal diameter (metric): 15 mm
Grooved and lock nut SKF HM 3072, Female thread: Tr 360x5 | Nominal diameter (metric): 360 mm
Grooved and lock nut AKN from MECALINE HM3148-AKN, Female thread: Tr 240x4 | Nominal diameter (metric): 240 mm
Grooved and lock nut SKF KMTA 18, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut SNR TBP75, Nominal diameter (metric): 75 mm
Grooved and lock nut INA ZM15, Female thread: M15X1 | Nominal diameter (metric): 25 mm
Grooved and lock nut INA ZMA30/52, Female thread: M30X1,5 | Nominal diameter (metric): 52 mm