Crimping pliers for miniature connectors
Length | 190 mm |
---|---|
Min. crimping capacity | 0.03 mm² |
Max. crimping capacity | 0.56 mm² |
Logistics dimensions (L x W x H) | 215x60x34 mm |
---|---|
Length | 190 mm |
Min. crimping capacity | 0.03 mm² |
Max. crimping capacity | 0.56 mm² |
Weight | 305 g |
Usually arrives within 14 working days