References
PTN:H3130
Rubix:218A1484
Manufacturer :857579
EAN:3660338128325




Documents
Product details : PTN 857579 ADAPTER SLEEVE H3130
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 135 mm |
|---|---|
| Male thread | m150×2 |
| Width | 111 mm |
| Outer diameter | 195 mm |
| Series | h3100 |
| Material | steel |
| Weight | 5.25 kg |
Show UNSPSC/ECL@SS
£ 243.72 excl. VAT
/ Each
£ 292.46 incl. VAT
- Usually arrives within 14 working days
