References
FAG:H205
Rubix:158A1675
Manufacturer :0167305340000
EAN:4012801170451

Product details : FAG ADAPTOR SLEEVE H205
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x42x42 mm |
|---|---|
| Logistic Weight | 69 g |
| Inner diameter | 20 mm |
| Male thread | m25x1,5 |
| Width | 34 mm |
| Outer diameter | 42 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 19.31 excl. VAT
/ Each
£ 23.17 incl. VAT
- Delivery usually within ( 7 ) days
