PTN 857525 ADAPTER SLEEVE H309

H Sleeve

See technical informationSee documents
References
PTN:H309
Rubix:218A1430
Manufacturer :857525
EAN:3660338127786
brand logo
Technical specifications
Inner diameter40 mm
Male threadm45×1,5
Width39 mm
See all Specifications
Documents

Product details : PTN 857525 ADAPTER SLEEVE H309


The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.

Technical specifications


Attributes
Inner diameter40 mm
Male threadm45×1,5
Width39 mm
Outer diameter65 mm
Seriesh300
Materialsteel
Weight0.23 kg
Show UNSPSC/ECL@SS
£ 7.06 excl. VAT
/ Each
£ 8.47 incl. VAT
  • Usually arrives within 14 working days