Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H2318 ACCESSORIES
SNR H2318 ACCESSORIES
Clamping bushing H 2318
References
snr:
H2318
rubix:
205A3924
ean:
3413520033552
Technical specifications
Inner diameter
90
mm
Width
86
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H2318 ACCESSORIES
Taper bush
Technical specifications
Attributes
Logistics dimensions (L x W x H)
129
x
129
x
89
mm
Logistic Weight
1720
g
Inner diameter
90
mm
Width
86
mm
Series
h2300
Outer diameter
120
mm
Weight
1.7
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.11
excl. VAT
/
Each
£
81.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
H3134H-AKN ADAPTER SLEEVE H 3134 H
SNR H2352H ACCESSORIES
SKF ADAPTER SLEEVE HA315
SNR H3060H ACCESSORIES
H3036-AKN ADAPTER SLEEVE H 3036
TIMKEN H317 ADAPTER SLEEVE
SNR H3030 ACCESSORIES
SKF ADAPTER SLEEVE HA 309
RHP ADAPTOR SLEEVE H215:RHP
TIMKEN H211 ADAPTER SLEEVE
SNR H2310 ACCESSORIES
H217-AKN ADAPTER SLEEVE H 217
TIMKEN H3040 ADAPTER SLEEVE
FAG ADAPTOR SLEEVE H311
PTN 857549 ADAPTER SLEEVE H2316