SKF ADAPTER SLEEVE HA 309


Adapter Sleeve

References
skf:HA 309
rubix:132A5893
manufacturer :8361
ean:7316577301079
brand logo
brand logo
Technical specifications
Inner diameter36.513 mm
Male threadm45x1,5
Width39 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE HA 309


Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.

Technical specifications


Attributes
Logistic Weight290 g
Inner diameter36.513 mm
Male threadm45x1,5
Width39 mm
Seriesha
Outer diameter65 mm
Weight0.29 kg
Show UNSPSC/ECL@SS
£ 32.77 excl. VAT
/ Each
£ 39.32 incl. VAT
  • Usually arrives within 14 working days