Adapter Sleeve
Inner diameter | 61.913 mm |
---|---|
Male thread | M75x2 |
Width | 55 mm |
Logistics dimensions (L x W x H) | 70x104x104 mm |
---|---|
Logistic Weight | 919 g |
Inner diameter | 61.913 mm |
Male thread | M75x2 |
Width | 55 mm |
Series | HA |
Outer diameter | 98 mm |
Weight | 0.91 kg |
In stock: Next day delivery