References
SNR:H2320
Rubix:205A3928
EAN:3413520033576

Product details : SNR H2320 ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Width | 97 mm |
| Outer diameter | 130 mm |
| Weight | 2150 kg |
Show UNSPSC/ECL@SS
£ 68.02 excl. VAT
/ Each
£ 81.62 incl. VAT
- Usually arrives within 14 working days
