References
SKF:H 319
Rubix:1275143
Manufacturer :8309
EAN:7316577008596

Product details : SKF SLEEVE ADAPTOR / WITHDRAWAL H319
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 1413 g |
|---|---|
| Inner diameter | 85 mm |
| Male thread | m95x2 |
| Width | 68 mm |
| Outer diameter | 133 mm |
Show UNSPSC/ECL@SS
£ 91.76 excl. VAT
/ Each
£ 110.11 incl. VAT
- In stock: Next day delivery
