References
PTN:H210
Rubix:218A1416
Manufacturer :857511
EAN:3660338127649




Documents
Product details : PTN 857511 ADAPTER SLEEVE H210
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Male thread | m50×1,5 |
| Width | 35 mm |
| Outer diameter | 70 mm |
| Series | h200 |
| Material | steel |
| Weight | 0.24 kg |
Show UNSPSC/ECL@SS
£ 6.71 excl. VAT
/ Each
£ 8.05 incl. VAT
- Usually arrives within 14 working days
