Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Nut for portable electrical equipment
BOSCH 1.603.340.040 FLANGE NUT
BOSCH 1.603.340.040 FLANGE NUT
Clamping nut
References
bosch:
1603340040
rubix:
7283532
ean:
3165140052078
Technical specifications
Diameter
230
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 1.603.340.040 FLANGE NUT
Clamping nut for mounting of all discs Ø 115-230 mm, with date of manufacture after 08/90.
Technical specifications
Attributes
Logistic Weight
70
g
Packaged dimensions (D x W x H)
65
x
45
x
14
mm
Package weight
72
g
Diameter
230
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.82
excl. VAT
/
Each
£
6.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA 224515-5 SANDING LOCK NUT 14-48 9505B/9
BOSCH 2603345002 NUTS FOR BACKING PADS
BOSCH 1603345004 LOCKNUT FOR BACKING PAD GWS20-230
BOSCH 2608661643 HCS SEGMENT SAW BLADE ACZ 85 EC WOOD
BOSCH BACKING PAD 2608601005
SCHNEIDER MERLIN GERIN SWITCH DISCONNECTOR SEA91252 DP 125A
DELVO 165810683 CONTROLLER FOR DLV02/12/16 SERIES - 100-240V AC 50/60
DEWALT DWE74912-XJ SCISSOR LEG STAND FOR TABLE SAWS
MCG CXN323P240W25 CONNEXS 32A 2P+E 240V WALL SOCKET C/W 25 (H)149 MM X
MCG CXN163P110W20 16A 2P+E 110V CONNEXS WALL SOCKET C/W 20 (H)124 MM X
FUSION EDF54/840 54W T5 1149MM H/O TRIPHOSPHOR TUBE PACK OF 25
MAKITA 13MM ARM 9032 MP125159-3
CHICAGO PNEUMATIC 90MM LAMBS WOOL BONNET CA158110
MOELLER 216867 M22-WRK THUMB-GRIP SELECTOR 2-POS
DEWALT DE7030-XJ BRACKETS DE7030