Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Nut for portable electrical equipment
BOSCH 2603345002 NUTS FOR BACKING PADS
BOSCH 2603345002 NUTS FOR BACKING PADS
Tapered tightening nuts for M 14 spindle thread
References
bosch:
2603345002
rubix:
80121191
ean:
3165140029711
Technical specifications
Diameter
125
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2603345002 NUTS FOR BACKING PADS
Diameter [mm]: 115; 125
Technical specifications
Attributes
Logistic Weight
35
g
Packaged dimensions (D x W x H)
120
x
77
x
8
mm
Package weight
28
g
Diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.13
excl. VAT
/
Each
£
4.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 1.603.340.040 FLANGE NUT
BOSCH 1603345004 LOCKNUT FOR BACKING PAD GWS20-230
MAKITA 224515-5 SANDING LOCK NUT 14-48 9505B/9
MAKITA 193202-6 CORK RUBBER PLATE 9404
FUSION EDF49/840 49W T5 1449MM H/O TRIPHOSPHOR TUBE PACK OF 25
FUSION EDD26/84 26W G24D-3 2P DOUBLE COMPACT 4000 PACK OF 10
MOELLER M22-WRLK3-G 3 POSTION ILLUMINATED SWITCH
MOELLER 31607 ISOLATOR 63A TP+AUX FLUSH MTG
FUSION EDLED/GU10/5WW 5W GU10 240V LED 3000K
MAKITA 153489-2 GRIP 36 COMP BGA450/9553-9558
MAKITA 632F26-6 SWITCH UNIT DTD152
MAKITA A-30542 BULB SET ML180/DML185 2PCS
MOELLER 216867 M22-WRK THUMB-GRIP SELECTOR 2-POS
KLOCKNERMO ISOL32A3PENCR/Y KM-P1-32/I2H/SVB
BOSCH 2608661758 ACI 65 AB FLAT BIM-TIN SEGMENT BLADE 65MM