Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Nut for portable electrical equipment
BOSCH 1603345004 LOCKNUT FOR BACKING PAD GWS20-230
BOSCH 1603345004 LOCKNUT FOR BACKING PAD GWS20-230
Nut for portable electrical equipment Bosch
References
bosch:
1603345004
rubix:
209A0376
ean:
3165140024266
Product details
Technical specifications
Product details : BOSCH 1603345004 LOCKNUT FOR BACKING PAD GWS20-230
Technical specifications
Attributes
Logistic Weight
62
g
Packaged dimensions (D x W x H)
80
x
80
x
13
mm
Package weight
62
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.29
excl. VAT
/
Each
£
7.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2603345002 NUTS FOR BACKING PADS
BOSCH 1.603.340.040 FLANGE NUT
MAKITA 224515-5 SANDING LOCK NUT 14-48 9505B/9
FUSION EDF54/840 54W T5 1149MM H/O TRIPHOSPHOR TUBE PACK OF 25
MAKITA 125157-7 ARM 6 ASSY 9032
GUARDMASTR LIMIT SWITCH GU-440G-A27143
FUSION EDDE18/84 18W G24Q-2 4P DOUBLE COMPACT 4000 PACK OF 10
MOELLER M22-DRL-G ILLUMINATED PUSH BUTTON GREEN
FUSION EDL40/84 40W 2G11 4P LONG COMPACT 4000K PACK OF 10
SCHNEIDER ELECTRIC LTD SEA91254 4P SWITCH DISCONNECTOR TYPE B BOARD IN
MAKITA 194514-0 ANTI VIBRATION GRIP GA5021
MAKITA SC03300790 PP001GZK SLIDE STOPPER
MAKITA 193521-0 PAD BO4900/V
MOELLER M22-D-B BLUE PUSHBUTTON
BOSCH 2608601115 PLATE FOR GEX150ACTURBO SANDER