Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Nut for portable electrical equipment
MAKITA 224515-5 SANDING LOCK NUT 14-48 9505B/9
MAKITA 224515-5 SANDING LOCK NUT 14-48 9505B/9
Nut for portable electrical equipment Makita
References
makita:
224515-5
rubix:
80126653
ean:
0088381116190
Technical specifications
Diameter
2
mm
Product details
Technical specifications
Product details : MAKITA 224515-5 SANDING LOCK NUT 14-48 9505B/9
Technical specifications
Attributes
Diameter
2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.05
excl. VAT
/
Each
£
7.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 1603345004 LOCKNUT FOR BACKING PAD GWS20-230
BOSCH 1.603.340.040 FLANGE NUT
BOSCH 2603345002 NUTS FOR BACKING PADS
BOSCH 1603345004 LOCKNUT FOR BACKING PAD GWS20-230
MOELLER M22-D-W-X1 ACTUATOR PUSHBUTTON WHITE FLUSH
MAKITA A-30542 BULB SET ML180/DML185 2PCS
MOELLER M22-DRL-G ILLUMINATED PUSH BUTTON GREEN
HAGER 6A MCB MTN106
MAKITA 193202-6 CORK RUBBER PLATE 9404
HAGER 16A MCB MTN116
BOSCH AUXILIARY HANDLE 2602025141
MOELLER M22-WRLK3-G 3 POSTION ILLUMINATED SWITCH
MAKITA 193201-8 CARBON PLATE 9404
FUSION EDF49/840 49W T5 1449MM H/O TRIPHOSPHOR TUBE PACK OF 25
FUSION ED9PL84 9W G23 2P SINGLE COMPACT 4000K PACK OF 10