Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Segment
BOSCH 2608661643 HCS SEGMENT SAW BLADE ACZ 85 EC WOOD
BOSCH 2608661643 HCS SEGMENT SAW BLADE ACZ 85 EC WOOD
Blade Segment Hcs Acz 85 Ec Wood
References
bosch:
2608661643
rubix:
80987699
ean:
3165140492461
Technical specifications
Type
multi-tool blade
Model
2608661643
Product details
Technical specifications
Product details : BOSCH 2608661643 HCS SEGMENT SAW BLADE ACZ 85 EC WOOD
ACZ 85 EC
Segment blade HCS Wood, with offset hub
Plunge cuts in solid wood (e.g. for fitting ventilation grilles)
Flush cuts in wood (e.g. protruding tenons in wooden joints)
Shortening plastic pipes (PVC)
Applications
Wood|Hardwood/Solid woodPlastics|Polyvinyl chloride (PVC)
Technical specifications
Attributes
Type
multi-tool blade
Model
2608661643
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.31
excl. VAT
/
Each
£
18.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608661758 ACI 65 AB FLAT BIM-TIN SEGMENT BLADE 65MM
MOELLER 216872 M22-WRK3 THUMB-GRIP SELECTOR 3-POS
ALLENBRADL SWITCH 440P-CRPS11B
MCG CXN323P240W25 CONNEXS 32A 2P+E 240V WALL SOCKET C/W 25 (H)149 MM X
MAKITA A-30542 BULB SET ML180/DML185 2PCS
SIEMENS POSITION SWITCH 3SE5232-0HC05
1.605.510.365 PROFESSIONAL PROTECTIVE ANGLE GRINDER GUARD
MOELLER M22-D-X PUSH BUTTON HEAD EACH
MAKITA 152492-0 GRIP (M12)
MOELLER M22-DP-G ACTUATOR, GREEN, MUSHROOM
FUSION EDD26/84 26W G24D-3 2P DOUBLE COMPACT 4000 PACK OF 10
MOELLER 216925 M22-DL-R SPRING-RETURN FLUSH ILLUMINATED
BOSCH HARD SANDING PAD 2608000352
MAKITA 193202-6 CORK RUBBER PLATE 9404
DEWALT DT3610-QZ BACKING PAD