ROEBUCK FIBREGLASS HANDLE CLAW HAMMER AC16BS 16OZ 450g
Claw hammer - fibre glass handle
See technical informationSee documentsReferences
Roebuck:3961945
Rubix:216950
EAN:3660338515248

Documents
Product details : ROEBUCK FIBREGLASS HANDLE CLAW HAMMER AC16BS 16OZ 450g
Standard: BS876
Head manufactured from E9 steel fully in accordance with BS876 and fitted with coortable, hardwearing cushion grips.
Head manufactured from E9 steel fully in accordance with BS876 and fitted with coortable, hardwearing cushion grips.
Technical specifications
Attributes
| Type | nail puller |
|---|---|
| Section | 28 mm |
| Length | 326 mm |
| Weight | 455 g |
| Handle | fiberglass |
| Head length | 130 mm |
Show UNSPSC/ECL@SS
£ 22.56 excl. VAT
/ Each
£ 27.07 incl. VAT
- In stock: Next day delivery
