References
Facom:1261H.300SR
Rubix:157A0071
EAN:3148518674997

Product details : FACOM HAMMER SLEDGE 3000G 1261H.300SR
1261H.SR - ADF weights
- Special explosion-proof and antimagnetic Copper-Beryllium alloy.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Hammer heads have a specific design with no sharp edges to eliminate any risk of splintering.
- Special explosion-proof and antimagnetic Copper-Beryllium alloy.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Hammer heads have a specific design with no sharp edges to eliminate any risk of splintering.
Technical specifications
Attributes
| Logistic Weight | 3588 g |
|---|---|
| Packaged dimensions (D x W x H) | 710x160x53 mm |
| Package weight | 3588 g |
| Type | sledgehammer |
| Length | 700 mm |
| Weight | 3900 g |
| Diameter | 53 mm |
| Shape | round |
| Handle | wood |
| Head length | 156 mm |
| Material | copper-beryllium alloy;wood (handle) |
Show UNSPSC/ECL@SS
£ 551.71 excl. VAT
/ Each
£ 662.05 incl. VAT
- Delivery usually within ( 14 ) days
