FACOM GRAPHITE HANDLE HAMMER 205C.30
205C - Graphite handle DIN engineers hammer
See technical informationReferences
Facom:205C.30
Rubix:157A0304
EAN:3148517863064



Product details : FACOM GRAPHITE HANDLE HAMMER 205C.30
205C - Graphite handle DIN engineers hammer
-Ergonomic safety handle with graphite core.
-Ergonomic safety handle with graphite core.
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Packaged dimensions (D x W x H) | 297x105x24 mm |
| Package weight | 503 g |
| Type | mechanic's hammer |
| Section | 23 mm |
| Length | 300 mm |
| Weight | 380 g |
| Handle | graphite |
| Head length | 106 mm |
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ Each
£ 21.00 incl. VAT
- Delivery usually within ( 14 ) days
