References
Expert:AVT100A
Rubix:046951



Technical specifications
| Tightening torque, minimum | 2.5 N.m |
|---|---|
| Tightening torque, maximum | 11 N.m |
| Square drive adapter | 3/8 '' |
Product details : EXPERT AVT100A TORQUE WRENCH 2-8 LB/FT
This Britool torque wrench range are distinguishable by a length independent mechanism, push through reversible mechanism and have a retractable adjustment mechanism which avoids accidental adjustment. The torque wrench complies with ISO 6789 and is supplied in sturdy plastic storage case
Strengths
Unique 3 phase mechanism
SIGHT: See the mechanism progressively move towards desired setting
TOUCH: Feel as the wrench reaches the point of torque
SOUND: Unmistakable "Click" as setting is reached
Length independent mechanism
Push through reversible mechanism
Retractable adjustment mechanism avoids accidental adjustment
SIGHT: See the mechanism progressively move towards desired setting
TOUCH: Feel as the wrench reaches the point of torque
SOUND: Unmistakable "Click" as setting is reached
Length independent mechanism
Push through reversible mechanism
Retractable adjustment mechanism avoids accidental adjustment
Technical specifications
Attributes
| Tightening torque, minimum | 2.5 N.m |
|---|---|
| Tightening torque, maximum | 11 N.m |
| Square drive adapter | 3/8 '' |
| Length | 318 mm |
Show UNSPSC/ECL@SS
£ 143.03 excl. VAT
/ Each
£ 171.64 incl. VAT
- Delivery usually within ( 14 ) days