References
Bahco:75S-650
Rubix:401A6093
Manufacturer :75S-650
EAN:7314150415243




Technical specifications
| Tightening torque, minimum | 130 N.m |
|---|---|
| Tightening torque, maximum | 650 N.m |
| Square drive adapter | spigot-aansluiting 22 mm '' |
Product details : BAHCO 75S-650 FREE.F.PT.WR.22MM 130-650N.M
Non-length-dependant so can be used with or without extension handle (optional)
Large dual scale in N·m/ft.lb
Range covering from 130 to 650 N·m/100 - 480 ft.lb torque values
Can be used clockwise or anticlockwise by turning the wrench over
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Exceptionally clear torque signal from the unique mechanism
22 mm spigot interchangeable head allowing CW and ACW operations
Extension handle significantly reduces operator effort to achieve high torque values
All in a portable sturdy blow mould case
All wrenches come with a factory calibration certificate according to ISO 6789-2:2017
Made in the UK
Large dual scale in N·m/ft.lb
Range covering from 130 to 650 N·m/100 - 480 ft.lb torque values
Can be used clockwise or anticlockwise by turning the wrench over
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Exceptionally clear torque signal from the unique mechanism
22 mm spigot interchangeable head allowing CW and ACW operations
Extension handle significantly reduces operator effort to achieve high torque values
All in a portable sturdy blow mould case
All wrenches come with a factory calibration certificate according to ISO 6789-2:2017
Made in the UK
Technical specifications
Attributes
| Tightening torque, minimum | 130 N.m |
|---|---|
| Tightening torque, maximum | 650 N.m |
| Square drive adapter | spigot-aansluiting 22 mm '' |
| Length | 807 mm |
| Weight | 3.6 kg |
| Fixation | afstand schroefuiteinde: 799 mm |
| Standard | iso 6789-2:2017 kalibratiecertificaat |
Show UNSPSC/ECL@SS
£ 1,159.93 excl. VAT
/ Each
£ 1,391.92 incl. VAT
- Delivery usually within ( 14 ) days