References
Stanley:STHT0-54126
Rubix:238A8125
EAN:3253560541262

Product details : STANLEY STHT0-54126 HAMMER FIBREGLASS CLUB 1000G
Strengths
•Fibreglass handle - oversize for strength and durability
Overstrike protection for added durability giving, toughness in this key area
Epoxy bonded head provides tough connection to ensure no seperation during normal use
Extended grip improves swing energy and better ergonomics
Bi-material grip for comfort and ridged for antislip
Overstrike protection for added durability giving, toughness in this key area
Epoxy bonded head provides tough connection to ensure no seperation during normal use
Extended grip improves swing energy and better ergonomics
Bi-material grip for comfort and ridged for antislip
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Weight | 1000 g |
| Shape | square |
| Handle | fiberglass (handle);bi-material (grip) |
| Material | fiberglass (handle);forged high-carbon steel (head);bi-material (grip) |
Show UNSPSC/ECL@SS
£ 20.89 excl. VAT
/ Each
£ 25.07 incl. VAT
- In stock: Next day delivery




