FACOM 208A.32CBASLS BRASS MALLET - END 32MM - SAFETY LOCK SYSTEM
208A.SLS - Exchangeable-tip two–handed hammers - SLS
See technical informationReferences
Facom:208A.32CBASLS
Rubix:2588813
EAN:3662424029615

Product details : FACOM 208A.32CBASLS BRASS MALLET - END 32MM - SAFETY LOCK SYSTEM
208A.SLS - Exchangeable-tip two–handed hammers - SLS
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool.
- Steel body “heavy” series two-handed hammers.
- Mallets are available with a limited number of head combinations only, but you can customize your mallet by selecting a body and two heads of your choice.
- Available heads:
- EA Series: neoprene.
- EB Series: polyurethane.
- EC series: nylon.
- Tool equipped with a FACOM SLS attachment solution that secures against the risk of accidental falls.
- The "rotating" cable solution, chosen and tested by FACOM, preserves the usability of the tool.
- Steel body “heavy” series two-handed hammers.
- Mallets are available with a limited number of head combinations only, but you can customize your mallet by selecting a body and two heads of your choice.
- Available heads:
- EA Series: neoprene.
- EB Series: polyurethane.
- EC series: nylon.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 302x93x34 mm |
|---|---|
| Package weight | 388 g |
| Type | sledgehammer |
| Section | 32 mm |
| Length | 300 mm |
| Weight | 370 g |
| Diameter | 32 mm |
| Handle | wood |
| Material | nylon/polyurethane |
Show UNSPSC/ECL@SS
£ 97.79 excl. VAT
/ Each
£ 117.35 incl. VAT
- Delivery usually within ( 14 ) days
