References
Thor Hammer:18-914
Rubix:211627
EAN:5012936891404

Documents
Product details : THOR 18914 SIZE 3 THOR SUPER PLASTIC HAMMER
Cast iron head fitted with either two ductile aluminium faces OR two white super plastic faces.
Strengths
Ductile aluminium faces give a soft metal blow and are an alternative to traditional copper hammers
The ultra-high molecular weight polythene faces offer high impact, durability and high abrasive resistance
Also available ALL-PURPOSE HAMMER fitted with one aluminium and one durable super plastic face
The ultra-high molecular weight polythene faces offer high impact, durability and high abrasive resistance
Also available ALL-PURPOSE HAMMER fitted with one aluminium and one durable super plastic face
Applications
Ideal where a heavy blow is required combined with a relatively small striking area
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 305 mm |
| Weight | 1300 g |
| Diameter | 44 mm |
| Shape | round |
| Handle | seasoned ash or hickory |
| Material | super plastic |
Show UNSPSC/ECL@SS
£ 25.35 excl. VAT
/ Each
£ 30.42 incl. VAT
- Usually arrives within 14 working days
