ROEBUCK NO-BOUNCE MALLET SHORE + DIAMETER 40MM 862407
Kickback-free hammer shore +
See technical informationSee documentsReferences
Roebuck:862407
Rubix:209A8240
EAN:3660338170980

Documents
Product details : ROEBUCK NO-BOUNCE MALLET SHORE + DIAMETER 40MM 862407
Ergonomic profile, non-skid surface.
Hardness Tip: 80 shore D Steel handle, head comprising cast iron balls for no kickback.
Reduces the stresses on joints, tendons and muscles.
Additional force transmission thanks to the head weight which increases it by 25%.
Protects tricky striking surfaces and corners.
Hardness Tip: 80 shore D Steel handle, head comprising cast iron balls for no kickback.
Reduces the stresses on joints, tendons and muscles.
Additional force transmission thanks to the head weight which increases it by 25%.
Protects tricky striking surfaces and corners.
Strengths
High hardness socket
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 40 mm |
| Length | 305 mm |
| Weight | 792 g |
| Diameter | 40 mm |
| Shape | round |
| Handle | steel |
| Head length | 125 mm |
Show UNSPSC/ECL@SS
£ 97.72 excl. VAT
/ Each
£ 117.26 incl. VAT
- Usually arrives within 14 working days
