References
Draper:63346
Rubix:4533328
Manufacturer :63346

Product details : DRAPER 63346 TUBULAR SHAFT CLAW HAMMER 560G/20OZ
Polished face solid forged head from fine grain high carbon steel correctly hardened and tempered with a lacquer coating for rust protection. Hardened tubular shaft fitted with shock absorbing vinyl grip.
Technical specifications
Attributes
| Type | roofing hammer |
|---|---|
| Length | 322 mm |
| Weight | 798 g |
| Shape | cylindrical |
| Handle | hardened tubular steel shaft fitted with shock-absorbing vinyl grip |
| Material | high-carbon steel (head); hardened tubular steel (shaft); vinyl grip |
Show UNSPSC/ECL@SS
£ 12.25 excl. VAT
/ Each
£ 14.70 incl. VAT
- Delivery usually within ( 7 ) days
