Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
SIA 5879.1225.0320 SANDING BELT 2820 100MM X 610MM 320 GRIT
SIA 5879.1225.0320 SANDING BELT 2820 100MM X 610MM 320 GRIT
Coated Abrasive
References
sia abrasives:
5879.1225.0320
rubix:
202A2078
Technical specifications
Length
610
mm
Width
100
mm
Grain
320
Product details
Technical specifications
Product details : SIA 5879.1225.0320 SANDING BELT 2820 100MM X 610MM 320 GRIT
SIA 5879.1225.0320 SANDING BELT 2820 100MM X 610MM 320 GRIT
Technical specifications
Attributes
Length
610
mm
Width
100
mm
Grain
320
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.08
excl. VAT
/
Each
£
3.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GFAZ100080 280300 FLAP DISC ZIRCONIUM 100 X 16MM G80
3M 251D CLOTH BELT 100 X 915MM P60 DC251360293
3M 7100329013 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 100MM X 2000MM
NORTON 66254427525 RAZORSTAR SANDING BELT 50 X 2000MM 36G YELLOW
ROEBUCK ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 120 GRADE GS4020120
MAKITA P-36902 ABRASIVE BELT 100X610 80G 9401 PK5
3M 65345 SCOTCH-BRITE SURFACE COND BELT 13MMX305MM A MED RED
MAKITA P-36697 ABRASIVE BELT 30X533 80G 9031
DEWALT ABRASIVE BELT 75 X 457MM 150G PACK OF 3 DT3644-QZ
ROEBUCK 305229 EMERY ROLL 25MM X 50M FINE P150
KLINGSPOR BLUE LINISH BLT 2646 26463
DEWALT ABRASIVE BELT 100 X 610MM 40G PACK OF 3 DT3320-QZ
ROEBUCK 886438 ZIRCONIUM FILE BELT 10 X 330 MM G120
3M 11770 SURFACE CONDITIONING LS BELT SC-BL SSFN 110 X 3000 MM
SURFACE FINISHING FILE BELT 13 X 457MM MEDIUM PK10