Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 120 GRADE GS4020120
ROEBUCK ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 120 GRADE GS4020120
Endless abrasive belt Unbranded
References
unbranded:
GS4020120
rubix:
067827
Technical specifications
Grain
120
Product details
Technical specifications
Product details : ROEBUCK ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 120 GRADE GS4020120
MOS 19000rpm
Technical specifications
Attributes
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.72
excl. VAT
/
Each
£
2.06
incl. VAT
Sold out
Add to cart
Check our products from related categories
3M 599685 CUBITRON II CLOTH BELT 984F 150MMX2000MM 36+
3M 20436 SCOTCH-BRITE BELT DF-BL, 10 MM X 330 MM, A FIN, BLUE
ROEBUCK 886459 CERAMIC FILE BELT 20 X 520 MM G80
ROEBUCK TW23028080 GARNET PAPER SHEET P80 PACK OF 100
3M 10271 CUBITRON II CLOTH BELT 784F 75 MM X 2000 MM 80+
3M 15415 CUBITRON II CLOTH BELT 947A 50 MM X 2500 MM 40+
3M 668485 CUBITRON II CLOTH BELT 947A 19MMX520MM 40+
BOSCH 2608606204 13X451 ABRASIVE BELT P60 PK3
BAHCO BPN22201 25 SPARE BELTS 20X520 80GRS PK25
3M 546470 984F 80+ 50 X 2000
ROEBUCK GS6050180 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 180 GRADE 678
3M 21916 SURFACE CONDITIONING LS BELT SC-BL AMED 300 X 2500 MM
KLINGSPOR CS 310 X 15X30MM 80 SPIRABAND GRIT
63642552143 13X305 R822 P60 SANDING BELT
KLINGSPOR 71960 CS310 BELT 20 X 520MM 60 GRIT