Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX FF010003 DUAL LAYER ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX FF010003 DUAL LAYER ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
Spartex Matting
References
spartex:
UK-FF010003
rubix:
239A9491
Technical specifications
Width
900
mm
Colour
Black
Length
18300
mm
Product details
Technical specifications
Product details : SPARTEX FF010003 DUAL LAYER ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX-FF010003 Spartex Dual Layer Anti Fatigue matting 0.9m x 18.3m Black
Technical specifications
Attributes
Width
900
mm
Colour
Black
Length
18300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,109.48
excl. VAT
/
Each
£
1,331.38
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
COBA BF010002N BUBBLE MAT 0.9 X 1.2M BLACK 25 NIT
SPARTEX AF010002 COMFORT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX RR010925 FINE FLUTED MATTING 0.9M X 2.5M X 3MM BLACK
COBA ENTRAPLUSH MAT 0.9 X 1.5M BROWN PP050002
SPARTEX WH030001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M RED
COBA PVC HEAVY DUTY SAFETY MAT BLACK CD010605
3M 8250GY12-6 NOMAD TERRA HEAVY TRAFFIC ENTRANCE MATTING GREY 1.2X6.1M
SPARTEX GF010004 GRIP TAPE 152MM X 18.3M BLACK
SPARTEX SM010030 ELECTRICAL INSULATION MATTING 0.9M X 10M X 9MM BLACK
SPARTEX ESDR060001 ESD RUBBER MATTING 0.6M X 10M X 2MM GREY
SPARTEX 886142 G-MAT STANDARD BLACK PVC 60CMX10M
COBA COBAMAT HEAVY IND MAT 1.2 X 5M BLUE
SPARTEX DS030610C DECKTREAD MATTING 0.59M X LINEAR MTR RED
SPARTEX RR010045 FINE FLUTED MATTING 1.2M X 5M X 6MM BLACK
COBA DPR010003 DECKPLATE REGEN70 BLACK 0.9MX18.3M