References
Spartex:UK-RR010015
Rubix:239A9518

Product details : SPARTEX RR010015 FINE FLUTED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX-RR010015 Spartex Fine Fluted Matting 0.9m x 5m x 3mm Black
Technical specifications
Attributes
| Thickness | 3 mm |
|---|---|
| Width | 900 mm |
| Colour | black |
| Length | 5000 mm |
Show UNSPSC/ECL@SS
£ 74.83 excl. VAT
/ Each
£ 89.80 incl. VAT
- Usually arrives within 14 working days
